Skip to Content
Merck
All Photos(1)

Key Documents

Z743927

Ohaus® Explorer® semi-micro analytical balance

Model EX125, weighing capacity 120 g, Precision 0.01 mg, AC/DC input 110 V, US 3-pin plug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

material

stainless steel weighing plate

feature

Model EX125

manufacturer/tradename

Ohaus® 30139511

Precision measuring range

0.01 mg

weighing capacity measuring range

120 g

platform diam.

3.14 in. (80 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Applications
Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing, Density Determination, Peak Hold, Pipette Adjustment, SQC
Display
Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen. QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
Operation
AC Adapter (Included)
Communication
Easy access communication ports including 2 units of USB port and RS232 and an optional fourth port of either RS232 or Ethernet. GLP/GMP Data Ouput with Real Time Clock. Data Transfer Function.
Construction
Metal base, ABS top housing, stainless steel pan,anti-static glass draftshield with flip-top door, replaceable in-use cover, automatic door as option models
Design Features
Fully-automatic internal calibration system, fast stabilization time, four touchless sensors, built-in ionizer with automatic door models, up to 14 operating languages, OIML models available, SAVE to USB function, menu lock switch, security bracket, integral weigh below hook for below balance weighing applications, removable stainless steel weighing platform, stability indicator, overload and underload indicators, auto standby.

Legal Information

Explorer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service