Z314331
FORTUNA® Optima glass syringes with interchangeable components
capacity 5 mL, glass Luer tip style
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
42142600
eCl@ss:
32070500
NACRES:
NB.03
Recommended Products
material
borosilicate glass
feature
autoclavable
graduated 0.2 mL
manufacturer/tradename
Fortuna Graf
capacity
5 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Interchangeable barrels and plungers
- Flanges flat on two sides to prevent syringe rolling
- Colored ring on plunger ends for easy volume measurement
- Conformity certified by H mark
Glass Luer - standard Luer hub
Luer lock - metal Luer lock tip on glass syringe, easy twist locks Luer needle onto syringe
Legal Information
FORTUNA is a registered trademark of Poulten & Graf Ltd.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service