Skip to Content
Merck
All Photos(1)

Key Documents

Z232793

Duran® Erlenmeyer narrow-neck flasks

capacity 100 mL

Synonym(s):

conical flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
flat bottom
narrow-mouth

Joint

Joints neck (22)

sterility

non-sterile

feature

without cap

packaging

pack of 10

manufacturer/tradename

DURAN® 212162403

H

105 mm

capacity

100 mL

flask O.D.

64 mm

neck O.D.

22 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Duran® Erlenmeyer narrow-neck conical flasks are ideal for mixing.
  • Made from borosilicate glass 3.3 for better clarity, chemical resistance, and minimal thermal expansion.
  • Heavy and uniform wall thickness facilitates its usage under extreme temperature fluctuations.
  • Easy-to-read scale with graduation marks in highly durable white enamel.
  • Marking spot for sample identification.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service