Skip to Content
Merck
All Photos(1)

Key Documents

Z122491

Sigma-Aldrich

Drying tubes with joint

joint: ST/NS 14/20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass

Joint

joint: ST/NS14/20

L

85 mm

Looking for similar products? Visit Product Comparison Guide

General description

Desiccant area- 25 mm L
The Aldrich drying tubes are made of borosilicate glass and are designed with a bent goose-neck and standard taper jointed end. The tube also contains a desiccant area to hold the desiccant. Joint angle is a 75°.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service