Skip to Content
Merck
All Photos(2)

Key Documents

WHA67221002

Whatman® VACU-GUARD® inline filter devices

VACU-GUARD 150, dessicant, 1/pk

Synonym(s):

Z249572, filter devices, filtration device, inline filtration device

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104925
NACRES:
NB.79

material

PEEK/PTFE filter membrane (PFTE filteration media)
polypropylene housing

sterility

non-sterile

feature

Trap media (Anhydrous calcium sulfate with cobalt chloride indicator)

packaging

pack of 1

manufacturer/tradename

Whatman 6722-1002
Whatman Article No. 28420217 (US reference)

parameter

280-600 L/min flow rate at 1.45-7.25 psi

size

9.3 in. (236 mm) , overall

weight

318 g

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Excellent for protecting vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols.
  • Designed for in-line use with stepped barb connections for 1NA to 12 mm i.d. hose.
  • Available with choice of chemical trap: activated carbon, molecular sieve, or desiccant.
  • Membrane retains 99.99% of airbone particles greater than NA.1 µm.
  • Features hydrophobic polytetrafluoroethylene (PTFE) membrane.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

VACU-GUARD is a registered trademark of Arbor Technologies, Inc.
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service