Skip to Content
Merck
All Photos(1)

Key Documents

WHA1872047

Whatman® application specific filter, activated carbon loaded paper, Grade 72

circles, diam. 47 mm, pack of 100

Synonym(s):

Z753092

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose fiber membrane (loaded with activated carbon)
circles

sterility

non-sterile

feature

Grade 72

packaging

pack of 100

manufacturer/tradename

Whatman 1872-047
Whatman Article No. 28418574 (US reference)

diam.

47 mm

thickness

800 μm

basis weight

195 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman offers a line of cellulose filter papers for specific applications. The product line includes filter papers for use in soil analysis and filter papers for the sugar industry.

Grade 72: activated cabon loaded paper
Composite cellulose/glass filter loaded with activated carbon. Used to absorb radioactive iodine in air pollution monitoring and in nuclear installations.

Features and Benefits

  • High-quality composite cellulose/glass filter paper
  • Loaded with activated carbon for radioactive iodine absorption
  • Suitable for use in radioactive environments

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service