WHA10350250
Whatman® cellulose extraction thimbles
603 Cellulose thimbles, 33 x 205 mm - thickness 1.5 mm, 25/pk
Synonym(s):
Z696552, cellulose thimble, extraction thimble, glass thimbles
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41104817
NACRES:
NB.43
Recommended Products
packaging
pack of 25
manufacturer/tradename
Whatman 10350250
Whatman Article No. 28414703 (US reference)
W × L
33 mm × 205 mm
thickness
1.5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service