Skip to Content
Merck
All Photos(1)

Key Documents

WHA10301645

Whatman® application specific filter, prepleated soil anlaysis filter paper, Grade 0790 1/2

circles, diam. 150 mm, pack of 100

Synonym(s):

Z748994

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose membrane
circles

sterility

non-sterile

feature

Grade 0790 1/2

packaging

pack of 100

manufacturer/tradename

Whatman 10301645
Whatman Article No. 28414147 (US reference)

parameter

225 sec/100 mL speed (Herzberg)

diam.

150 mm

thickness

0.17 mm

ash

≤0.01%

basis weight

84 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman offers a line of cellulose filter papers for specific applications. The product line includes filter papers for use in soil analysis and filter papers for the sugar industry.

Grade 0790½: soil analysis filter paper
Acid-washed paper with ash content of approximately 0.01%, low magnesium, for the determination of trace elements (Mg, Mn, Co, Cu, Mo, B).

Features and Benefits

  • Acid-washed filter for the determination of trace elements (Mg, Mn, Co, Cu, Mo, B).

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service