Skip to Content
Merck
All Photos(1)

Key Documents

SYNF650010C

Synthware Hirsch micro funnel

capacity 7 mL, disc O.D. 10 mm, stem O.D. 7 mm

Synonym(s):

Synthware F650010C, filter micro funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.51

packaging

pack of 1 ea

manufacturer/tradename

F650010C

capacity

7 mL

disc O.D.

10 mm

disc diam.

10 mm

filter diam.

10 mm

stem O.D.

7 mm

Related Categories

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service