GF66697240
Nickel/Iron
rod, 2 mm diameter, Ni52%/Fe48%, length 1000 mm, temper annealed
Synonym(s):
NI197910
About This Item
form
rod
manufacturer/tradename
Goodfellow 666-972-40
L
1000 mm
diameter
2 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | GF06936598 | GF17539140 | GF17167888 |
---|---|---|---|
rod | rod | rod | rod |
1000 mm | 100 mm | 200 mm | 500 mm |
2 mm | 2 mm | 2 mm | 10.0 mm |
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Need A Sample COA?
This is a sample Certificate of Analysis (COA) and may not represent a recently manufactured lot of this specific product.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service