Skip to Content
Merck
All Photos(2)

Key Documents

BR37412

BRAND® BLAUBRAND® volumetric flask

polypropylene stopper, amber borosilicate glass 3.3 flask, capacity 20 mL, accuracy, 0.06 mL

Synonym(s):

BRAND® BLAUBRAND® volumetric flask, PP stopper, amber glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

amber borosilicate glass 3.3 flask
polypropylene stopper

Joint

joint ST/NS12/21

description

calibrated to contain (TC, IN)

feature

accuracy 0.06 mL
class A DIN EN ISO 1042. Calibrated to contain (TC, In)

packaging

pack of 1 ea

manufacturer/tradename

BRAND 37412

capacity

20 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BLAUBRAND® volumetric flask combines precision and reliability, featuring a square grip PP stopper for easy handling. Crafted from high-quality Boro 3.3 glass and calibrated to contain (TC, In), each flask is marked with high-contrast white enamel for clear readability. Supplied with a batch number and certificate, these flasks ensure quality and traceability, making them ideal for laboratory use.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service