BAF371210019
SP Bel-Art® Spinbar® magnetic stirring fleas
red, L × diam. 0.25 in. (6.35 mm) × 0.118 in. (3 mm)
Synonym(s):
Spinbar® magnetic stirring fleas
Sign Into View Organizational & Contract Pricing
All Photos(4)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.51
material
PTFE-coated
red
feature
ALNICO V coated magnet
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F37121-0019
L × diam.
0.25 in. (6.35 mm) × 0.118 in. (3 mm)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Spinbar® magnetic stirring fleas are designed for use in tubes, vials, and gradient markers.
- Ideal for mixing of small volume samples in environmental testing and life science applications.
- Alnico magnet encapsulated in durable and inert FDA grade PTFE (polytetrafluoroethylene) coating.
- Broad chemical resistance for use in a wide variety of applications.
- Autoclavable.
Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers.
Very small, efficient stirring bars. Ideal for vials, micro test tubes, centrifuge tube mixing etc.
- PTFE-coated
- ALNICO V coated magnet
Features and Benefits
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Available in a variety of colors and sizes
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Spinbar is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service