K08670357
Kromasil® C18 HPLC Column
5 μm particle size, pore size 100 Å, L × I.D. 250 mm × 4.6 mm
Synonym(s):
Kromasil C18
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52
Recommended Products
Agency
suitable for USP L1
product line
Kromasil®
manufacturer/tradename
Kromasil® KR100-5-C18-4.6X250
technique(s)
HPLC: suitable
L × I.D.
250 mm × 4.6 mm
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
100 Å
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Kromasil® C18 HPLC column involves a silica-based packing. The reduced levels of Na, K, Ca, Fe, Al, and Mg make the column useful for polar compounds, which tend to interact with the silica surface.
Application
Kromasil® C18 HPLC column may be used for the estimation of paracetamol and domperidone in tablets by reversed-phase high-performance liquid chromatography (RP-HPLC) technique.
Legal Information
Kromasil is a registered trademark of EKA Chemicals AB
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Simultaneous estimation of paracetamol and domperidone in tablets by reverse phase HPLC method.
Karthik A, et al.
Indian Journal of Pharmaceutical Sciences, 69(1), 142-144 (2007)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service