Skip to Content
Merck
All Photos(1)

Key Documents

G005662

HPLC Analysis of Aflatoxins on Ascentis® Express C18 with Fluorescence Detection

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 15 cm x 4.6 mm I.D., 2.7 μm particles (53829-U)
mobile phase: [A] water; [B] acetonitrile; (75:25, A:B)
flow rate: 2.0 mL/min
pressure: 6381 psi (440 bar)
column temp.: 35 °C
detector: fluorescence, ex 360 nm, em 440 nm
injection: 50 μL
sample: 200 μL aflatoxin standard in acetonitrile; 0.5 μg/mL B2 and G2; 2 μg/mL B1 and G1; 800 μL delivatization solution: 70% water, 20% TFA and 10% acetic acid
heat for 9 min at 65 °C

suitability

application for HPLC

application(s)

food and beverages

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Aflatoxin G1
    Aflatoxin B1
    Aflatoxin G2
    Aflatoxin B2

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service