Skip to Content
Merck
All Photos(1)

Key Documents

27182

Supelco

Vials, screw top with solid green Thermoset cap with PTFE liner, preassembled, pkg of 100

volume 40 mL, amber glass vial, O.D. × H 29 mm × 82 mm, thread for 24-400

Synonym(s):

PK100 40ML AMBER VIAL,SCREW TOP,SOLID CAP W/PTFE LINER

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

F217/PTFE cap liner
PTFE liner
amber glass vial
green melamine resin cap (solid-top)

feature

closure type green melamine solid-top cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

29 mm × 82 mm

volume

40 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service