Z370568
Nalgene® bottle-top sterile filter units
filter capacity 150 mL, pore size 0.45 μm, fits 33 mm bottle neck
Synonym(s):
bottletop filtration, rapid-flow filter, sterile culture media filter, vacuum filtration
About This Item
Recommended Products
material
polyethersulfone membrane
polystyrene housing
sterility
sterile
feature
cap
graduations
packaging
case of 12
pack of 12
manufacturer/tradename
Nalgene® 296-3345
diam.
50 mm
filter capacity
150 mL
funnel capacity
150 mL
neck diam.
33 mm
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
Application
Features and Benefits
- Polyethersulfone (PES) membrane is best suited for tissue culture.
- Faster results and less waiting time.
- Non-pyrogenic and endotoxin free.
- PES exhibits low protein binding, resulting in low chances of loss of protein from media.
- PES is hydrophilic and thus does not require external wetting agents or surfactants.
- PES offers higher aqueous flow rates.
- PES has greater strength, capacity, and chemical resistance than cellulose acetate, nitrocellulose, or nylon.
- Polystyrene body with graduations.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service