EPM1191-9912
Platform for Eppendorf® New Brunswick™ Innova® 2300/43/43R, Excella® E10/E25/E25R Shakers
for 125 mL Erlenmeyer flasks, dedicated, (marine plywood unless otherwise noted), interchangeable
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
(marine plywood unless otherwise noted)
feature
dedicated
for 125 mL Erlenmeyer flasks
interchangeable
manufacturer/tradename
Eppendorf® M1191-9912 (Global)
size
76 cm × 46 cm
capacity
(96 x 125 mL Erlenmeyer flasks)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Platforms designed for use with Eppendorf New Brunswick Innova 2300/43/43R, Excella E10/E25/E25R shakers.
Features and Benefits
- Efficient capacity of 96x125 mL Erlenmeyer flasks
- Designed to fit Eppendorf Innova 2300/43/43R and Excella E10/E25/E25R for the perfect fit
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Excella is a registered trademark of Eppendorf, Inc.
Innova is a registered trademark of Eppendorf, Inc.
New Brunswick is a trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service