EPM1190-9003
Platform Clamps, for Eppendorf® Shakers
for Eppendorf® New Brunswick Innova, I-Series and Excella shakers, for 500 mL Erlenmeyer flasks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103816
NACRES:
NB.73
Recommended Products
feature
for 500 mL Erlenmeyer flasks
for Eppendorf® New Brunswick Innova, I-Series and Excella shakers
manufacturer/tradename
Eppendorf® M1190-9003 (Global)
W × H
100 mm × 52 mm
Looking for similar products? Visit Product Comparison Guide
General description
Flask clamps are of a single piece stainless-steel construction (not spot welded or riveted) for added strength and safety. Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds. Flask clamps come complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service