EP951040243
Eppendorf® Microplate 96/V-PP
sterile, V-bottom clear wells, white border, pack of 240 plates (10 bags × 24 plates)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106300
material:
V-bottom clear wells
polypropylene
polypropylene
size:
96 well
sterility:
sterile
feature:
RCF 6,000 × g
lid: no
skirt
lid: no
skirt
Recommended Products
material
V-bottom clear wells
polypropylene
sterility
sterile
feature
RCF 6,000 × g
lid: no
skirt
packaging
pack of 240 plates (10 bags × 24 plates)
manufacturer/tradename
Eppendorf® 951040243
size
96 well
color
clear wells
white border
General description
Microplate 96/V, wells clear, RecoverMax® well design, sterile, white, 240 plates (10 bags × 24 plates)
- g-Safe®: exceptional centrifugation stability up to 6,000 × g
- OptiTrack® Matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax® well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Unmatched, transparent polypropylene (PP) for improved sample visibility
- Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays
- Ensured functionality from -86 °C to 100 °C
- Autoclavable (121 °C, 20 min)
Features and Benefits
- g-Safe®: exceptional centrifugation stability up to 6,000 × g
- OptiTrack® Matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax® well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Unmatched, transparent polypropylene (PP) for improved sample visibility
- Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays
- Ensured functionality from -86 °C to 100 °C
- Autoclavable (121 °C, 20 min)
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
OptiTrack is a registered trademark of Eppendorf AG
RecoverMax is a registered trademark of Eppendorf AG
g-Safe is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service