EP6001072510
Eppendorf® Drawer style stainless steel rack for CryoCube® F740 upright freezers
closed configuration for storage of 12 boxes up to 136 x 136 x 133 mm (5 inch boxes), 3-Compartment, external W × D × H (140 mm) (563 mm) (414 mm)
About This Item
Recommended Products
material
stainless steel
feature
3-Compartment
Holds 12 x boxes (5 in.)
closed configuration for storage of 12 boxes up to 136 x 136 x 133 mm (5 inch boxes)
manufacturer/tradename
Eppendorf® 6001072510
technique(s)
cryopreservation: suitable
external W × D × H
(140 mm) (563 mm) (414 mm)
size
563x140x414 mm
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service