Skip to Content
Merck
All Photos(1)

Key Documents

CLS430921

Corning® 50 mL PP centrifuge tubes, self-standing

clear polypropylene, sterile, Bottom style: conical, self-standing, pack of 25 (bulk packed), cap (CentriStar), case of 500

Synonym(s):

50mL centrifuge tubes, centrifuge tubes, self-standing centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.82
Pricing and availability is not currently available.

material

cap (CentriStar)
clear polypropylene
conical bottom tube (self-standing)

sterility

sterile
sterile

feature

RCF 3000 × g
disposable
graduations 5 ‑ 50 mL
Bottom style: conical, self-standing

packaging

pack of 25 (bulk packed)
case of 500

manufacturer/tradename

Corning 430921

parameter

3000 × g max. RCF

O.D. × L

29.1 mm × 114.9 mm

cap diam.

35.2 mm
35.2 mm , approx.

capacity

50 mL

color

clear tube
clear

fitting

cap (CentriStar)

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Manufactured from virgin polypropylene
  • Temperature range from -80°C to 120°C
  • Tubes have a shelf life of 5 years
  • Leakproof CentriStarcap design ensures a tight seal
  • Easy-on/easy-off cap for ergonomic cap handling
  • Centrifuge tubes feature clear black printed graduations and large white marking spot
  • Certified nonpyrogenic Heavy-metal-free color concentrate
  • Meets USP standard

Legal Information

CentriStar is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service