Skip to Content
Merck
All Photos(1)

Key Documents

CLS3758

Corning® Thermowell GOLD PCR 96 well plates

96 well plate, Thermowell PCR GOLD plate, half skirt, polypropylene, conical bottom, clear, non-sterile, w/ 2 generic barcode labels, 50/cs

Synonym(s):

96 multiwell plate, 96 well PCR plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106300
NACRES:
NB.17

material

clear polypropylene plate
conical bottom clear wells

sterility

non-sterile

feature

lid: no
skirt
plate format: 96 well, half skirt w/ 2 generic barcode labels

packaging

pack of 10
case of 50

manufacturer/tradename

Corning 3758

technique(s)

PCR: suitable

size

96 wells

well volume

200 μL

color

clear

suitability

suitable for (PCR, DNA sequencing and RT-PCR)

application(s)

agriculture
agriculture

Looking for similar products? Visit Product Comparison Guide

General description

Corning® Thermowell GOLD PCR 96 well plates
  • 96 well PCR microplates with elevated skirts feature a rigid construction that is ideal for automation
  • Clear medical grade polypropylene is suitable for RT-PCR
  • Suitable for PCR, DNA sequencing and RT-PCR
  • Uniform wall thinness assures efficient heat transfer while minimizing well-to-well variability
  • 100% tested for well integrity and certified DNase- and RNase-free
  • Nonsterile, without lids

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service