Z122408
Aldrich® three-way adapter
joint: ST/NS 14/20
Synonym(s):
3 way adapter, glass adapter, glass adapters
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
NACRES:
NB.35
Recommended Products
Joint
joint: ST/NS14/20
Looking for similar products? Visit Product Comparison Guide
General description
Side-arm is at 75° angle from bottom joint.
Other Notes
Replacement part for the Aldrich All-in-One Lab Glassware Kit.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service