SLFGR04NL
Millex™ hydrophobic PTFE syringe filter
pore size 0.2 μm, diam. 4 mm, non-sterile
Synonym(s):
0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FG syringe filter, disposable syringe filter, syringe filter
About This Item
Recommended Products
material
PTFE membrane
high-density polyethylene housing
sterility
non-sterile
product line
Millex™
feature
holdup volume< 10 μL
hydrophobic
manufacturer/tradename
Millex™
parameter
14 bar max. inlet pressure (200 psi)
45 °C max. temp.
technique(s)
UHPLC: suitable
analytical sample preparation: suitable
H
19.7 mm
diam.
4 mm
filtration area
0.1 cm2
volume
1 mL
matrix
Fluoropore®
pore size
0.2 μm
input
sample type organic solution(s)
fitting
female Luer-Lok® inlet
male Luer outlet stepped slip
shipped in
ambient
General description
• Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
• Broad chemical compatibility and excellent solvent resistance with organic solutions
• Available in 0.20 µm, 0.45 µm, and 5.0 µm pore sizes and three diameters to suit your application needs
• Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.
Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outlet
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack
Applications:
Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases
Specifications
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service