Skip to Content
Merck
All Photos(2)

Key Documents

SLFGN25VS

Millipore

Millex Vent With Needle (Sterile)

pore size 0.2 μm, diam. 25 mm, PTFE membrane, hydrophobic, medical device

Synonym(s):

Millex-25 0.2 µm Hydrophobic Vent Filter Unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22

material

PTFE membrane
PVC housing
stainless steel needle

Quality Level

sterility

sterile; ethylene oxide treated

product line

Millex

feature

CE compliant
hydrophobic
medical device

manufacturer/tradename

Millex

parameter

2 bar max. inlet pressure (29 psi)
45 °C max. temp.

diam.

25 mm

filtration area

4 cm2

housing diam.

28 mm

inlet to outlet H

61 mm , including needle

matrix

Fluoropore®

pore size

0.2 μm pore size

fitting

female Luer-Lok® inlet
outlet needle

shipped in

ambient

General description

The Millex Vent with Needle (Sterile) is a medical device intended for use as a gas vent filter for ventilation of medical devices and pharmacy admixture applications.

Application

Sterile venting of vials and bottles upto 2 L.

Features and Benefits

  • Single use, non-pyrogenic and non-toxic
  • Consists of a 0.2 μm hydrophobic Fluoropore™ membrane filter sealed in a polyvinylchloride (PVC) housing
  • Aqueous solutions are blocked from filtration through the hydrophobic membrane of the device
  • Compatible with most gaseous solutions
  • CE-marked

Other Notes

Devices are intended for medical and/or laboratory professional use only.

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service