Skip to Content
Merck
All Photos(1)

Key Documents

AP10045S0

Millipore

Canisters

pkg of (10 Canisters of 100 absorbent pads), sterile, diam. 45 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122101
eCl@ss:
32030209
NACRES:
NB.24
Pricing and availability is not currently available.

material

cellulose pad(s)
clear device
polystyrene

sterility

sterile

packaging

pkg of (10 Canisters of 100 absorbent pads)

diam.

45 mm

input

sample(s) (environmental)
sample type sport drink
sample type beverage(s)
sample type food(s)
sample type bottled water
sample type cider
sample type cosmetics
sample type soft drink
sample type beer
sample type wine

application(s)

bioburden testing
clinical
cosmetics
environmental
food and beverages
industrial qc
pharmaceutical

shipped in

ambient

Related Categories

General description

10 Canisters of 100 absorbent pads is sterile, 45mm diameter are used to reinforce filters in Millipore′s monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes. To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from "blinding" the upstream filter pores. The absorbent pads prevent the membrane damage during high pressure or fast flow conditions. The pure white cellulose material used in these absorbent pads have been sampled, tested and conforms to the specifications.

Application

These pads find application in Clinical, Cosmetics, Environmental, Food and Beverage, Industrial QC and Pharmaceutical industry.
Microbial analysis of beer, bottled water, cider, sport drink and wine by membrane filtration method.

Linkage

Replaces: AP1 004 7S0

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service