1.50171
LiChroCART™ for customized packing HPLC Columns
L × I.D. 75 mm × 4 mm; LiChroCART™ HPLC cartridge, manuCART™ holder required for use; please select HPLC sorbent for Column filling
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
product name
LiChroCART™ 75-4, column L × I.D. 7.5 cm × 4 mm, HPLC Column
Quality Level
parameter
250 bar pressure
technique(s)
HPLC: suitable
column L × I.D.
7.5 cm × 4 mm
Related Categories
General description
HPLC cartridge, customized packing, please specify packing material
Storage and Stability
Storage temperature: no restrictions.
Legal Information
LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service