Z742505
Digital dry bath
to hold, one block, AC/DC input 230 V AC, EuroPlug
Synonym(s):
block heater, block incubator, dry bath incubator, laboratory dry bath, molecular biology block heater
About This Item
feature
accuracy± 0.2 °C
incremental 0.1 °C
temperature uniformity± 0.2 °C
timer 1 ‑ 999 min
to hold one block
packaging
pkg of 1
manufacturer/tradename
Benchmark Scientific BSH1001-E
parameter
+5 °C temp. range (150 °C)
W × D × H
7.8 in. (20 cm) × 9 in. (23 cm) × 3.2 in. (8 cm)
block size
3 in. (7.6 cm) × 3.75 in. (9.5 cm) × 2 in. (5 cm)
capacity
, holds 1 block
Looking for similar products? Visit Product Comparison Guide
General description
temperature on the digital touchpad and the Benchmark Dry Bath provides accurate temperature with real time monitoring that continuously maintains the selected temperature within ±0.2°C. In addition, a digital timer is built into the touchpad display. Although it is not designed to shut off the heater, it can be used to alert the user that a chosen time interval has timed out.
The cavities of the high grade aluminum blocks are precision machined to match the conical size and shape of 0.5, 1.5, 2.0, 15 and 50ml tube sizes, providing
unsurpassed temperature transfer. Assorted blocks are available for compatibility with nearly all common laboratory tubes and plates. Custom blocks are also available upon request.
All Benchmark dry baths offer a built-in user recalibration function, to guarantee long term temperature accuracy. Each dry bath includes an easy to use block lifter, with a temperature insulated handle for quick, convenient exchange of blocks, even while they′re still hot.
Blocks sold separately
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service