Skip to Content
Merck
All Photos(1)

Key Documents

Z291730

Supelco

Insert for 2 mL standard opening vial, 4.6 mm I.D.

volume 0.2 mL, glass (conical with polyspring), O.D. × H 5 mm × 30 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

glass (conical with polyspring)

packaging

pkg of 100 ea

O.D. × H

5 mm × 30 mm

volume

0.2 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service