Skip to Content
Merck
All Photos(1)

Key Documents

Z101532

Sigma-Aldrich

Large-capacity addition funnel

capacity 1 L, joint: ST/NS 24/40

Synonym(s):

funnel glass, glass funnel, glass funnels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

Joint

joint: ST/NS24/40

H

560 mm

O.D.

80 mm

capacity

1 L

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With pressure-equalization arm, 0-3 mm PTFE needle stopcock for precise addition-rate control, and 24/40 joints.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service