Skip to Content
Merck
All Photos(1)

Documents

WHA185315050

Whatman® quartz QM-H filter discs

white, air sampling, 430 μm thick, 50 ea, 430 μm diam

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® quartz filter, Grade QM-H, circles, diam. 150 mm, pack of 50

material

circles
quartz

feature

binder: no

packaging

pack of 50

manufacturer/tradename

Whatman 1853-150-50

diam.

150 mm

thickness

430 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman QM-H from Cytiva is a pure quartz fiber filter for use in testing acidic gases, stacks, flues, and aerosols. Whatman QM-H has low heavy metal content so is well-suited for heavy metals analysis.

Features and Benefits

  • High stability up to 900°C
  • High filtration efficiency
  • Binder-free
  • Minimal reactivity with biological or chemical components

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service