Skip to Content
Merck
All Photos(1)

Key Documents

WHA10314765

Whatman® qualitative filter paper, Grade 1573

roll, W × L (70 mm) (80 m)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115727
NACRES:
NB.24

material

roll

manufacturer/tradename

Cytiva
Whatman 10314765

parameter

25 sec/100 mL speed (Herzberg)

W × L

(70 mm) (80 m)

thickness

170 μm

pore size

12-25 μm (Particle retention)

basis weight

88 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc. Some wet strengthened grades are available in folded (prepleated) forms.

Grade 1573: 12-25 μm (fast, smooth filter paper)
A fast filter paper with high wet strength. It has a very smooth surface, making it easy to scrape or wash off precipitate. Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C), hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C), alkalis (up to 10% at 20°C).

Features and Benefits

  • A Fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service