CLS9944816X
Pyrex® disposable culture tubes, screw-cap style, flat bottom
capacity 11.5 mL
Synonym(s):
Corning® 99448
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
borosilicate glass
flat bottom
sterility
non-sterile
feature
without cap
packaging
case of 1000 tubes
pack of 250 tubes
manufacturer/tradename
Corning 99448-16X
capacity
11.5 mL
neck O.D.
15 mm
tube O.D. × L
16 mm × 100 mm
fitting
15-415 thread
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
These disposable Pyrex culture tubes have a flat bottom and come without a marking spot. Tubes are borosilicate glass and are sold without caps.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service