Skip to Content
Merck
All Photos(1)

Key Documents

CLS6980B7

Pyrex® NMR tubes 5 mm diameter

L 7 in., parameter 400-750 MHz

Synonym(s):

Corning® 6980

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
NB.43

material

borosilicate glass

packaging

case of 5 ea
pack of 5 ea

manufacturer/tradename

Corning 6980B-7

parameter

300-500 MHz frequency
400-750 MHz

L

7 in.

tube diam.

4.97 mm , approx.

color

clear

suitability

suitable for NMR

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service