CLS30242L
Pyrex® single metric scale graduated cylinder, calibrated to deliver
volume 2,000 mL
Synonym(s):
Corning® 3024
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121805
NACRES:
NB.43
Recommended Products
feature
subdivision 20.0 mL
manufacturer/tradename
Corning 3024-2L
tol. measuring range
10.0 mL
volume
2,000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Removable PE bumperguard supplied with 25 mL through 1,000 mL sizes
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service