BAF367391500
SP Bel-Art® Economy Scoops
stainless steel, nominal capacity 1500 mL (51 oz)
Synonym(s):
Lab Scoop, spoon
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
stainless steel
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F36739-1500
Overall L
13.375 in. (340 mm)
bowl diam.
4.75 in. (120 mm)
nominal capacity
1500 mL (51 oz)
Looking for similar products? Visit Product Comparison Guide
General description
Low-cost, sturdy scoop ideal for general laboratory use with high sides to prevent spillage.
Features and Benefits
- Reusable, high-quality scoops help reduce laboratory waste
- Helps meet sustainability goals when used in place of disposable scoops
- Useful in applications with limited salt exposure
- 304 grade stainless steel
- Autoclavable
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service