Skip to Content
Merck
All Photos(1)

Key Documents

738352

Sigma-Aldrich

Algal lyophilized cells-15N (spirulina)

98 atom % 15N

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202

Note: This product can be packaged on demand. For information on pricing, availability and packaging of custom sizes, please contact Stable Isotopes Customer Service

isotopic purity

98 atom % 15N

form

powder

technique(s)

protein expression: suitable

storage temp.

−20°C

Packaging

This product may be available from bulk stock and can be packaged on demand. For information on pricing, availability and packaging, please contact Stable Isotopes Customer Service.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service