Skip to Content
Merck
All Photos(1)

Key Documents

G004243

LC/MS Analysis of Plasma Samples on Ascentis® Express C18 Showing Baseline Improvements after Phospholipid Removal using HybridSPE®-Phospholipid

application for SPE, application for LC-MS

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

LC/MS: suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: rat plasma
SPE well plate: HybridSPE-Precipitation 96-well Plate, 50 mg/well (575656-U)
sample addition: 100 μL rat plasma followed by 300 μL 1% formic acid in acetonitrile
elution: apply vacuum
column: Ascentis Express C18, 5 cm x 2.1 mm I.D., 2.7 μm particles (53822-U)
mobile phase: [A] 10 mM ammonium acetate; [B] 10 mM ammonium acetate in acetonitrile
gradient: 0 min - 95% (A); 10 min - 50% (A); 18 min - 50% (A); 18.1 min - 95% (A); 22 min - 95% (A)
flow rate: 0.5 mL/min
column temp.: 35 °C
detector: ABI 3200QT; ESI (+), MRM (184/103 m/z)
injection: 5 μL

suitability

application for LC-MS
application for SPE

application(s)

clinical

Application

HybridSPE-Precipitation:
Precipitate
proteins by first adding 100 μL rat plasma to the HybridSPE-PPT plate followed by 300 μL 1% formic acid in acetonitrile. Do not apply vacuum.
Mix by vortexing the HybridSPE-PPT plate briefly.
Apply vacuum using a 96-well vacuum manifold and collect the resulting eluate for analysis.

Standard Protein Precipitation:
Combine
100 μL rat plasma with 300 μL 1% formic acid in acetonitrile.
Mix by vortexing and centrifuge.
Isolate resulting supernatant for analysis.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
HybridSPE is a registered trademark of Merck KGaA, Darmstadt, Germany

SPE tube or plate


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service