33326
Vials for Waters® 96-position carousel, 8 x 40 mm
volume 1 mL, clear glass vial, vial O.D. × H 8 mm × 40 mm, pkg of 1000 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
Recommended Products
material
clear glass vial
polyethylene closure (starburst closure)
feature
closure type snap plug (included)
packaging
pkg of 1000 ea
vial O.D. × H
8 mm × 40 mm
volume
1 mL
fitting
plug for 8 mm
Looking for similar products? Visit Product Comparison Guide
General description
This vial is designed to work in the Waters WISP™ 96 Position Autosampler. Avialable in clear Type 1 borosilicate glass. Vials feature thicker walls for safer sample handling.
Legal Information
Waters is a registered trademark of Waters
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service