Skip to Content
Merck
All Photos(1)

Key Documents

Z657891

Hettich® ROTOFIX 32A/Universal 320/320R centrifuge accessories

for UNIVERSAL 320; ROTOFIX 32 A Centrifuges, Fixed Angle Rotor, 6 place

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103900
NACRES:
NB.22

feature

capacity 1.5 ‑ 85 mL
to hold 6 x 85 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Hettich 1620-A

parameter

4,226 max. RCF

technique(s)

centrifugation: suitable

compatibility

for use with centrifuge models Universal 320/320R and Rotafix 32A

Looking for similar products? Visit Product Comparison Guide

General description

  • Compatible with the UNIVERSAL 320 and ROTOFIX 32 A Centrifuges
  • Capacity (mL) depends on the type of adapter (if necessary) and tube selected

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service