Skip to Content
Merck
All Photos(1)

Key Documents

Z377074

Nalgene®PC Biotainer® Bottles and Carboys

capacity 1000 mL, clear polycarbonate

Synonym(s):

hdpe bottles, polycarbonate Bottles, sterile bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

clear polycarbonate
narrow-mouth bottle
siliconized polypropylene cap
square bottle

Joint

Joints threaded neck (48)

feature

autoclavable
graduations
with cap

packaging

case of 35 ea
pack of 5 ea

manufacturer/tradename

Nalgene® 3120-42

capacity

1000 mL

diam. × H

98 mm × 201 mm

neck I.D.

48 mm

Looking for similar products? Visit Product Comparison Guide

General description

Reduce the risk of contamination through carryover and save the cost of cleaning, sterilization and related validations by using Nalgene® Biotainer® Sterile, ready-to-use bottles and carboys designed specifically for pharmaceutical and biological manufacturers. The robustness and impact resistance of PC at cold termperatures mean these containers are ideal for freezing high-value products.

Features and Benefits

  • Durable, translucent PC ensures sample integrity
  • White, silicone-lined, radiation stable polypropylene (PP) closures for leak resistance
  • Graduations printed on bottles and molded into containers over 5L
  • Individual customization options for fluid transfer
  • Extensive validation documents are at your disposal
  • Suitable for storage at temperatures from -100 °C to +100 °C

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service