EP0030089936
Eppendorf® Combitips advanced assortment pack
contains 1 Combitp ad- vanced of each size and one 25 mL and one 50 mL adapter
Synonym(s):
pipetting tips
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.02
feature:
DNase free
packaging:
pack of 1 (1 x each size 25 / 50 mL)
manufacturer/tradename:
Eppendorf® 0030089936
Recommended Products
feature
DNase free
packaging
pack of 1 (1 x each size 25 / 50 mL)
manufacturer/tradename
Eppendorf® 0030089936
General description
Combitips advanced assortment pack, contains 1 Combitp ad- vanced of each size and one 25 mL and one 50 mL adapter
Application
LIQUID HANDLING
Features and Benefits
contains one Combitips® advanced sample of each size and Adapter advanced 25 and 50 mL
Eppendorf Quality
Eppendorf Quality
Legal Information
Combitips is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service