Z800546
Hellma® fluorescence cuvettes, for magnetic stirrers
High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 10x4 mm, chamber volume 1500 μL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121813
NACRES:
SB.32
Recommended Products
material
Suprasil® quartz
description
4 windows
manufacturer/tradename
Hellma 109.004F-QS
Hellma
parameter
200-2500 nm spectral range
technique(s)
photometry: suitable
H × W × D
45 mm × 12.5 mm × 12.5 mm
chamber volume
1500 μL
pathlength
10x4 mm
detection method
fluorometric
Looking for similar products? Visit Product Comparison Guide
General description
macro, semi-micro, with PTFE lid or stopper
Legal Information
Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service