VPMG201NB1
Viresolve® Pro Device
Parvovirus removal filter, Magnus 2.1 format, filtration area 0.51 m²
Synonym(s):
Viresolve® Pro Device Magnus 2.1
About This Item
Recommended Products
material
PVDF housing
polyethersulfone membrane
silicone gasket
Quality Level
product line
EMPROVE® Filter
manufacturer/tradename
Viresolve®
parameter
60 psig max. inlet pressure
dilution
(Large volume processing)
H
4.42 cm (1.74 in.)
L
34.29 cm (13.50 in.)
W
20.96 cm (8.25 in.)
device size
2.1 in.
filtration area
0.51 m2
impurities
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
fitting
1.5 in. sanitary TC inlet/outlet fitting(s) (Disposable)
3/4 in. sanitary TC vent fitting for port (disposable)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Viresolve Pro Magnus Devices are typically used for filtration of mid to large scale batch volumes of proteins. The Viresolve® Pro Device Magnus 2.1 offers a filtration area of 0.51 m2 and has a primary use in large-volume processing.
Features and Benefits
- Large scale manufacturing
- Two different size formats
- Integrated gaskets
- Units are stackable in the Viresolve® Pro/Pro+ Magnus Holder (up to 7 units)
- Alignment keys on each unit to minimize errors during installation
- Fully disposable single-use fluid path
- Devices 100% tested with air/water diffusion and Binary Gas Test
- Shield / Shield H 100% aerosol tested
Other Notes
- Organism Retention: Parvovirus
- Mode of Action: Filtration (size exclusion)
- Application: Protein purification
- Intended Use: Viral clearance
- Instructions for Use: Please see the user guide shipped with this product
- Storage Statement: Store at room temperature
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
Analysis Note
After a controlled water flush of 50 L/m², samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64>.
Legal Information
Disclaimer
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service