Skip to Content
Merck
All Photos(1)

Key Documents

IT5SP0018

Millipore

Transport Kit - Hard-shell-type carrying case

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151819
eCl@ss:
32031690
Pricing and availability is not currently available.

manufacturer/tradename

Integritest®

Quality Level

H

36 in.
914 mm

W

24 in.

depth

24 in.

weight

128 oz

compatibility

for use with INTEGRITEST® 5

storage temp.

2-30°C

Legal Information

INTEGRITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service