Skip to Content
Merck
All Photos(1)

Key Documents

Z653438

IKA® Lab Dancer test tube shakers

test tube shaker, 100 - 240 V

Synonym(s):

lab mixers, lab shakers, laboratory mixers, laboratory shakers, test tube shakers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.73

AC/DC input

100 / 240 V AC

feature

CE compliant

packaging

pkg of 1 ea

manufacturer/tradename

IKA 3365000

parameter

2800 rpm speed

size

100 mm × 70 mm

weight

0.55 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® Lab Dancer

A new, attractively designed, test tube shaker.

  • Designed for mixing small test samples with a touch function
  • Small, compact and reliable
  • For small containers up to 30 mm in diameter, e.g. test tubes, centrifuge tubes, Eppendorf beakers
  • Fixed speed (2800 rpm)
  • Excellent mixing action
  • The upper casing and the test tube surface are made from inert plastic. The bottom section is a coated, zinc die-casting
  • Includes light 12 V power pack set
Universal electrical plugs included

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service