Z641758
Duran® centrifuge tubes
volume 12 mL
Synonym(s):
216011107, Centrifuge tubes, Duran glassware
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.11
Recommended Products
feature
DIN 58970, part 2
round bottom
manufacturer/tradename
Schott 2160111
availability
available only in EU
H × diam.
100 mm × 16 mm
volume
12 mL
Looking for similar products? Visit Product Comparison Guide
General description
One of the most important basic process engineering methods is the separation of mixtures of substances. This working method includes centrifugation, which exploits the concept of mass inertia. A mixture of substances to be separated is filled into centrifuge tubes, placed in a centrifuge and rotated. Due to the high rotation speed, heavier particles are pushed outwards faster and further away than the lighter ones. This results in separation based on the mass or density of the individual material components.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service