Skip to Content
Merck
All Photos(1)

Key Documents

Z529516

Coors porcelain mortar

capacity 4000 mL, top O.D. × H 283 mm × 150 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101702
NACRES:
NB.35

material

porcelain

manufacturer/tradename

Coorstek 66331

capacity

4000 mL

pestle L

280 mm

top O.D. × H

283 mm × 150 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Mortar with lip; glazed outside, except for bottom. Order pestle separately.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service