Skip to Content
Merck
All Photos(1)

Key Documents

Z153907

Duran® plastic-coated laboratory bottles

capacity 1,000 mL

Synonym(s):

218055401, Duran Laboratory Bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

borosilicate glass 3.3
clear bottle
narrow-mouth bottle
round bottle

feature

autoclavable
without cap

packaging

pack of 1 ea
pack of 10 ea

manufacturer/tradename

DURAN® 21 805 54

parameter

max. pressure (Not for use under pressure)

capacity

1,000 mL

diam. × H

101 mm × 225 mm

fitting

GL 45 neck thread

Looking for similar products? Visit Product Comparison Guide

General description

Transparent plastic skin protects bottles from mechanical damage and leakage in case of breakage. Autoclavable to 135°C, but do not use water for cooling in autoclave.

Please note: Cap not included.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

required but not provided

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service