WHA1202385
Whatman® prepleated qualitative filter paper, Grade 2V
circles, diam. 385 mm, pack of 100
Synonym(s):
Z740330, filter paper, paper filter
About This Item
material
cellulose
circles
feature
Grade 2V
packaging
pack of 100
manufacturer/tradename
Whatman 1202-385
Whatman Article No. 28417915 (US reference)
parameter
0.29 psi wet burst
240 sec/100 mL speed (Herzberg)
diam.
385 mm
thickness
190 μm
ash
≤0.06%
pore size
8 μm (Particle retention)
basis weight
97 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
- Medium flow and nominal particle retention rating of 8 µm
- Herzberg filtration speed of 240 s
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service